Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, White, PK9
Mfr # 4496
Zoro # G9182680
product price: $220.99
/pk 9, $24.55/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G9182680
- UPC # 00021200243066
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 33 m |
Tape Core Diameter | 1 in |
Metric Tape Length | 32.92 m |
Metric Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Description
3M Double Coated Polyethylene Foam Tape 4496 White is a closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4496 White is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 50 mL Bottle (135392)
- 3M Transfer Tape, 1/2" W, 36 yd L, Transparent (926)
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) (3M06132)
- TOWER SEALANTS Accelerator White Modified Siliconized Acrylic Sealant 10.1 oz (TS-00017)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- 3M 3M GPT020 Double Coated Tape 1" x 3" - 100 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 3/4" circles -250 per pack (3M GPT-020)
- 3M Double Sided VHB Tape, Foam, Gray, PK2 (4941)
- 3M 3M GPT020 Double Coated Tape 1/2" squares - 250 per pack (3M GPT-020)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Foam Tape