Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, Off White, PK9
Mfr # 4016
Zoro # G9182665
product price: $766.99
/pk 9, $85.22/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 25 mm
- Tape Length 33 m
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4016
- Zoro # G9182665
- UPC # 00021200064555
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 33 m |
Tape Core Diameter | 1 in |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.92 m |
Metric Width | 25.4 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4016, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor Only, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cloth Tape, 2 In x 50 ft, 62 mil, Tan, Vinyl (4YME6)
- TAPECASE Foil Tape, 1/2 In. x 6 Yd., Copper (15D558)
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- SCOTCH 0 Tape Mounting 1X400In (414H-LONG-DC)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 72yd, Black (4492)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- 3M Double Coated Tape, Paper, Clear, PK72 (444)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- PERMATEX Rearview mirror adhesive 2 part kit carded (81844)
- 3M Double Sided Foam Tapes