Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Blk, 3/4"x108 ft., PK12
Mfr # 5952
Zoro # G1963829
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Color Black
- Length 108 ft.
- Material Modified Acrylic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5952
- Zoro # G1963829
- UPC # 21200741210
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Length | 108 ft. |
Width | 3/4" |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.92 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Very Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 5952, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Sealant, Adhesive, Clear Rtv Silicone, 3 Oz Tube, Carded (80050)
- TITEBOND Adhesive Wood Instant Med 2Oz (6211)
- ZORO SELECT Painters Masking Tape, 60 yd.x4 in, Blue (20PJ26)
- SIKA Pro Gray Polyurethane Self-Leveling Sealant 10.1 oz (654546)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White, Tape Length: 5 yd (4466)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M 3M 4032 Double Coated Foam Tape 1" x 1", White, 324PK (4032)
- AMERICOVER Double Sided Tape, Butyl, Black, 100 ft. L (Butyl Tape)
- 3M Double Sided Foam Tapes