Shop All Double Sided Foam Tapes
3M
Double Coated Tape, 60 yd L, PK32
Mfr # 70-0064-3624- 3
Zoro # G9141789
product price: $608.99
/pk 32, $19.03/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Red
- Tape Tensile Strength Not Rated
- Tape Thickness 4.3 mil
- Series 9738R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70-0064-3624- 3
- Zoro # G9141789
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Length | 60 yd |
Metric Width | 36 mm |
Imperial Tape Width | 1 7/16 in |
Metric Tape Length | 55 m |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand 3M(TM), Series 9738R, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/16 in, Imperial Tape WxL 1 7/16 in x 60 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Light Applications, Indoor Only, Continuous Roll, Surface Compatibility Paper, Tape Thickness 4.3 mil, Adhesion to Steel 50 oz/in, Liner Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JES INNOVATIONS 10 oz. 12:1 Caulk Gun (M12S)
- 3M Advanced Masking Film, 48"x180ft x.35 mil (AMF48)
- LOCTITE Contact Cement, 414 Series, Tan, 0.5 pt, Can (233803)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- 3M Double Coated Tape, Paper, White, PK18 (9086)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M 3M 4492B Double Coated Foam Tape 0.5" x 5yd, Black (4492)
- 3M Scotch® Foam Mounting Tape, 3/4" Wide x 1368" Long (110MR)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- 3M 3M 4952 VHB Tape 0.75" x 5yd, White, 45 mil (4952)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 4yd Clear (4658F)
- 3M Foam Tape