Shop All Adhesive Transfer Tape
3M
Double Coated Polyester Tape, 3" x 60yds - 1 roll
Mfr # 3M 9495LE 3 X 60YD
Zoro # G5531611
product price: $175.99
/ea
Sold in multiples of 2 for $351.98
Free Shipping & Returns
$351.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M 9495LE 3 X 60YD
- Zoro # G5531611
- UPC # 888519173589
- Country of Origin United States
- Category Adhesive Transfer Tape
Details
Item | Transfer Tape,Transparent,3"x60yd. |
Number of Adhesive Sides | 2 |
Description
Transfer Tape,Transparent,3"x60yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOF OFF Adhesive Gunk Remover, 16 oz (FG790)
- SIMPLEGROUT Pre-Mix Grout Brtwht Qt (PMG381QT)
- INTERTAPE 534 BRN 24MMX54.8M IPG-IPG 36 (71598G)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (3-20-467MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 6x60 yds., Clr (T96064681PK)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Transfer Tape, Clear, 8" x 60 yd. (468MP)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil (3M F9469PC)
- 3M Transfer Tape, 0.875", Circle, PK250 (F9469PC)
- ROADPRO Hook-n-Loop Self Adhesive Tape, 1x4 (RP-403)
- 3M Adhesive Transfer Tape