Shop All Sponges and Scouring Pads
3M
Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20
Mfr # 8541
Zoro # G501848429
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon/Polyester Blend
- Type Pad
- Size 4.63" x 10"
- Weight 1.622 lbs
- For Use With 3M MCO 08004
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8541
- Zoro # G501848429
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 4.63" x 10" |
Details
Item | Scouring Pads/Sticks |
Material | Nylon/Polyester Blend |
Color | Brown |
Type | Pad |
Weight | 1.622 lbs |
For Use With | 3M MCO 08004 |
Description
Designed for tough jobs like removing finish and wax buildup from baseboards and floor edges. A great way to strip stairs. Fits 3M Doodlebug Pad Holder or 3M Doodlebug Handblock Pad Holder (both sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAPS Dry Wipe Roll, White, Wood Pulp, 500 Wipes, 10 in x 7 in, 6 PK (NW-00443-5006)
- SELLARS DuraSoak„¢ Medium-Duty Absorbent Pads, 30.3 Gallon Capacity, 15" x 19", 100 Pads/Case (23200)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- BISSELL Oxy Carpt Clnr2X Con32Oz (85T6)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- 3M Scotch-Brite Power Sponge #3000, 2-3/4X4-1/2, Blue/Teal, 20/Carton (3000CT)
- 3M Scour Pad Green 6 X 9 (96)
- 3M General Purpose Hand Pad, 7447, Maroon, 6"X9" (48011-04029)
- 3M Light Duty Cleansing Pad, 7445, Super Fine, White, 6"X9" (48011-16976)
- 3M Scotch-Brite® Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton (22310CT)
- AMERCAREROYAL Medium-Duty Scouring Pad, 6 x 9, Green, PK60 (RPP S960)
- 3M Sponges and Scouring Pads