Shop All Sponges and Scouring Pads
3M
Doodlebug Intro Kit 7, 1/pk
Mfr # DOODLEBUG
Zoro # G4675629
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Includes Pad Holder, (5) White Cleaning Pads, Brown Scrub 'N Strip Pads
- Application Bathrooms, Commercial Kitchens/Dining, Fixtures/Equipment, Floors, Kitchens/Dining, Offices/Classrooms, Patient Rooms, Walkways/Stairs
- Series Doodlebug
- Product Type Cleaning Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DOODLEBUG
- Zoro # G4675629
- UPC # 50048011050305
- Country of Origin United States
- Category Sponges and Scouring Pads
Details
Item | Mop |
Material | Fiber |
Includes | Pad Holder, (5) White Cleaning Pads, Brown Scrub 'N Strip Pads |
Application | Bathrooms, Commercial Kitchens/Dining, Fixtures/Equipment, Floors, Kitchens/Dining, Offices/Classrooms, Patient Rooms, Walkways/Stairs |
Series | Doodlebug |
Product Type | Cleaning Kit |
Antimicrobial | No |
Material Grouping | Synthetic Fiber |
Description
Mop, Material Fiber, Product Type Cleaning Kit, Antimicrobial No, Series Doodlebug, Application Bathrooms, Commercial Kitchens/Dining, Fixtures/Equipment, Floors, Kitchens/Dining, Offices/Classrooms, Patient Rooms, Walkways/Stairs, Includes Pad Holder, (5) White Cleaning Pads, Brown Scrub 'N Strip Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- HTI Total Release Fogger - Bubble Gum W/ Lock Down Tip (HT 19055)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- LYSOL Disinfectant Power Bathroom Foamer, Liquid, Atlantic Fresh, 32 oz Spray Bottle (19200-02699)
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55435)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24003TRI-XC-B)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24002TRI-XF-B)
- 3M X-Large Commercial Sponge (7456-T)
- 3M SCRUBBR SPONGE BLUE (553-T)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- 3M Sponges and Scouring Pads