Shop All Ear Plug Dispensers & Refills
3M
Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange, Yellow
Mfr # 45JW41 45JW40
Zoro # G2611837
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Orange, Yellow
- Series E-A-Rsoft Yellow Neons Blasts One Touch
- Noise Reduction Rating 33 dB
- Earplug Shape Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 45JW41 45JW40
- Zoro # G2611837
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 8 in |
Overall Height | 10 in |
Earplug Size | Universal |
Overall Depth | 21 in |
Description
Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Red/Yellow, Cord Options Uncorded, Overall Depth 21 in, Overall Width 8 in, Overall Height 10 in, Earplug Size M, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser Refill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Duty Belt, Reinforced, 32in to 34in, Coyote (F56037523632-34)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABM130-11)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M Disposable Uncorded Ear Plugs with Dispenser, Cylinder Shape, 29 dB, 500 Pairs, Yellow (3NHK9 45JW40)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- HONEYWELL HOWARD LEIGHT Disposable Bell Shape, Coral (MXM-LS4-REFILL)
- 3M Hearing Protection