Shop All Ear Plug Dispensers & Refills
3M
Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Yellow
Mfr # 45JW42 45JW40
Zoro # G2611819
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Yellow
- Series E-A-Rsoft FX
- Noise Reduction Rating 33 dB
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 45JW42 45JW40
- Zoro # G2611819
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 8 in |
Overall Height | 10 in |
Earplug Size | Universal |
Overall Depth | 21 in |
Description
Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bell, Earplug Color Orange, Cord Options Uncorded, Overall Depth 21 in, Overall Width 8 in, Overall Height 10 in, Earplug Size M, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser Refill, Standards ANSI S3.19-1974
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- HEXARMOR Safety Glove, Poly Palm, Gray, 2XL, PR (2068XBP-XXL (11))
- BRADY Label, 1 in W, White (BM-19-498)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90332)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M Disposable Bullet Shape, Orange (391-1100)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- 3M Disposable Bell Shape, Yellow (391-1005)
- BRADY Ear Plug Dispenser, 150 Pairs, Acrylic (PD244E)
- 3M Hearing Protection