Shop All Ear Plug Dispensers & Refills
3M
Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 500 Pairs, Yellow
Mfr # 30FX19 45JW40
Zoro # G2611782
original price:
$521.65
18% off
new price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Yellow
- Series E-A-Rsoft SuperFit One Touch
- Noise Reduction Rating 33 dB
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30FX19 45JW40
- Zoro # G2611782
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 8 in |
Overall Height | 10 in |
Earplug Size | Universal |
Overall Depth | 21 in |
Description
Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Orange/Yellow, Cord Options Uncorded, Overall Depth 21 in, Overall Width 8 in, Overall Height 10 in, Earplug Size M, Capacity - Pairs of Earplugs 500 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser Refill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 11 (PAN3P/9180AP531-11)
- ENPAC ENPAC 4341 Storm Sentinel Catch Basin Insert Rectangular, Adjustable (4341)
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- 3M Disposable Bullet Shape, Orange (391-1100)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M Disposable Bell Shape, Yellow (391-1005)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- GLOBAL INDUSTRIAL Acrylic Safety PPE Dispenser, Ear Plugs, Small, GLAEP-4 (672062)
- 3M Ear Plug Dispensers & Refills