Shop All Ear Plug Dispensers & Refills
3M
Disposable Uncorded Ear Plugs with Dispenser, Bell Shape, 33 dB, 400 Pairs, Yellow
Mfr # 3GY50 45JW40
Zoro # G2611843
original price:
$412.19
11% off
new price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Yellow
- Series E-A-Rsoft Yellow Neons One Touch
- Noise Reduction Rating 33 dB
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3GY50 45JW40
- Zoro # G2611843
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 8 in |
Overall Height | 10 in |
Earplug Size | L |
Overall Depth | 21 in |
Description
Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Yellow, Cord Options Uncorded, Overall Depth 21 in, Overall Width 8 in, Overall Height 10 in, Earplug Size L, Capacity - Pairs of Earplugs 400 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Refillable Refillable, Earplug Material Foam, Earplug Packaging Dispenser Refill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI LACES 36 BLACK CASUAL (514292)
- KEYSTONE SAFETY Bouffant Cap, 21in, White, PP, PK1000 (110NWI-10-21 WHITE)
- PORTWEST Super Ear Muffs EN352 (PW41)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- 3M Disposable Bell Shape, Yellow (391-1005)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- 3M Hearing Protection