Shop All Ear Plugs
3M
E-A-R Pistonz Disposable Foam Ear Plugs, Pod Shape, 29 dB, Silver, 100 PK
Mfr # 93401
Zoro # G2598294
original price:
$107.99
4% off
new price: $102.99
/pk 100, $1.03/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series E-A-R Pistonz
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Pod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | M |
Details
Series | E-A-R Pistonz |
Reusability | Disposable |
Earplug Material | Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Earplug Shape | Pod |
Noise Reduction Rating | 29 dB |
Earplug Color | Silver |
Pairs Per Package | 100 |
Insertion Method | Push-In |
Metal Detectable | No |
Standards | CSA Class AL |
Earplug Pair Pack Type | Plastic Bag |
Earplug Packaging | Bulk Bag, Unwrapped |
Style | Uncorded |
Description
Ear Plugs, Noise Reduction Rating 29 dB, Earplug Shape Cylinder, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series E-A-R Pistonz, Standards CSA Class AL, Pairs per Package 100, Earplug Color Gray, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/Translucent Matte Tape, 3/4" W (218BTMPX)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Please Keep Door Locked Sign, Landscape (OS-NS-P-710-L-17470)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436NP)
- BACKPACKER Women’s Canvas Shirt Jacket, Black, XL (BP-7032 Black XL)
- 3M E-A-R Pistonz Disposable Corded Ear Plugs, Pod Shape, NRR 29 dB, M, Silver, 100 Pairs (01401)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 200 PK (312-1201)
- 3M Cylinder Shape, 33 dB, Yellow (310-1101)
- 3M CORDED EAR PLUGS (90716H3-DC)
- 3M E-A-R Tracers Metal-detectable Earplugs (3M 340-4007)
- PLUGFONES Protector Plus Reusable Ear Plugs, Flanged Shape, 26 dB, Blue/Red/Yellow, 1 PR (PIPP-UY(VL))
- 3M Ear Plugs