Shop All Ear Plugs
3M
No-Touch Disposable Uncorded Ear Plugs, Bell Shape, NRR 29 dB, M, Purple, 100 Pairs
Mfr # P2000
Zoro # G2829172
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series No-Touch
- Reusability Disposable
- Earplug Material Soft Foam
- Cord Options Uncorded
- Pairs Per Package 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Earplug Size | M |
Details
Series | No-Touch |
Reusability | Disposable |
Earplug Material | Soft Foam |
Item | Ear Plugs |
Cord Options | Uncorded |
Pairs Per Package | 100 |
Earplug Shape | Bell |
Noise Reduction Rating | 29 dB |
Earplug Color | Purple |
Standards | CSA Class AL |
Metal Detectable | No |
Insertion Method | Push-In |
Features | Electrically Insulated |
Dielectric | No |
Earplug Packaging | Bulk Bag, Unwrapped |
Earplug Pair Pack Type | Plastic Bag |
Style | Uncorded |
Description
Ear Plugs, Noise Reduction Rating 29 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Bulk Bag, Unwrapped, Earplug Pair Pack Type Plastic Bag, Series No-Touch(TM), Standards 29 dB CSA Class AL, Pairs per Package 100, Earplug Color Purple, Metal Detectable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVL)
- ALLEGRO INDUSTRIES Lens Cover PeelOffs 10Pkg (9903-25)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, XL (LUX-TENBIB-YXL)
- SALISBURY Electrical Gloves, Size 10, 14 In. L, PR (E114RB/10)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Large, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1251)
- 3M E-A-R Reusable Foam/Thermoplastic Earplugs, Round Shape, 28 dB, Blue/Yellow (7000052723)
- 3M No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple (7000127180)
- 3M Tri-Flange Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 26 dB, Clear, 100 PK (P3001)
- 3M Cylinder Shape, 33 dB, Yellow (310-1101)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- 3M Hearing Protection