Shop All Ear Plug Dispensers & Refills
3M
Disposable Uncorded Ear Plug Dispenser, Bullet Shape, 29 dB, 500 Pairs, Orange
Mfr # 30FX23 45JW40
Zoro # G2611828
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Options Uncorded
- Earplug Color Orange
- Series 3M 1100
- Noise Reduction Rating 29 dB
- Earplug Shape Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 30FX23 45JW40
- Zoro # G2611828
- Country of Origin Multiple
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 8 in |
Overall Height | 10 in |
Earplug Size | Universal |
Overall Depth | 21 in |
Details
Item | Ear Plug Dispenser |
Cord Options | Uncorded |
Earplug Color | Orange |
Series | 3M 1100 |
Noise Reduction Rating | 29 dB |
Earplug Shape | Bullet |
Earplug Material | Foam |
Pairs Per Package | 400 |
Color | Orange |
Compatible Dispensing System | Accepts 8 different 3M(TM) Earplugs in refill bottles |
Standards | ANSI S3.19-1980 |
Dispenser Lid Style | Open |
Metal Detectable | No |
Material | ABS/POM Plastic |
Capacity - Pairs of Earplugs | 400 to 500 Pairs |
Insertion Method | Roll-Down |
Earplug Packaging | Dispenser Refill |
Dispenser Mounting Style | Wall |
Number of Mounting Holes | None |
Reusability | Disposable |
Description
Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 29 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Color Yellow, Cord Options Uncorded, Overall Depth 21 in, Overall Width 8 in, Overall Height 10 in, Earplug Size L, Capacity - Pairs of Earplugs 400 to 500 Pairs, Dispenser Mounting Style Table Top, Wall, Metal Detectable No, Earplug Material Foam, Earplug Packaging Dispenser Refill, Standards ANSI S3.19-1974
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-CL)
- CONDOR Hairnet, Black, Nylon PK100 (29JW51)
- 3M Safety Glasses, Amber Anti-Fog (SF3703SGAF-GRN)
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- 3M Disposable Bell Shape, Yellow (391-1012)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- RADIANS Ear Plugs Refillable Disp w/Deflector Plugs-500Pr (FPD-500L90)
- 3M Hearing Protection