Shop All Disposable Respirators & Dust Masks
3M
Disposable Respirator, Universal, PK50
Mfr # 1804
Zoro # G4376393
product price: $52.89
/pk 50, $1.06/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Seal Full
- Respirator Headstrap Type Single, Adjustable
- Nuisance Odor Removal None
- Respirator Shape Flat-Fold
- Fluid Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1804
- Zoro # G4376393
- UPC # 50051131275923
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Level 1, ISO Cleanroom Class Not Rated, Mask Headstrap Type Single, Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 7, PR (18822)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- ROCKY Original Ride Roper Western Boot, 85M (FQ0001108)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW ROMEO AT, MENS PR (A7341-13M)
- 3M Disposable Respirator, S, PK50 (1804S)
- 3M 3M™ 8271 Oil-Proof Respirator with Valve, White, 80/Case (OCS8271)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- 3M N95 Disposable White Particulate Respirator w/ Valve 10pk. (8212)
- 3M N95 Particle Respirator 8200 Mask, PK20 (70071534492)
- 3M N95 Disposable Respirator, 8210, Filter Class/N95 (51138-46457)
- MOLDEX Moldex 1500 Series N95 Respirator & Surgical Mask, Small, 20/Box, 1511 (1511)
- 3M Disposable Respirators & Dust Masks