Shop All Disposable Respirators & Dust Masks
3M
Disposable Respirator, N95, White, PK20
Mfr # 9205+
Zoro # G9907722
original price:
$30.35
21% off
new price: $23.89
/pk 20, $1.19/ea
Sold in multiples of 12 for $286.68
$286.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Face Seal Tight Fitting
- Respirator Headstrap Type Dual, Non-Adjustable
- Nuisance Odor Removal None
- Respirator Shape Flat-Fold
- Fluid Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9205+
- Zoro # G9907722
- UPC # 00638060430606
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Face Seal | Tight Fitting |
Respirator Headstrap Type | Dual, Non-Adjustable |
Nuisance Odor Removal | None |
Respirator Shape | Flat-Fold |
Fluid Resistant | No |
Exhalation Valve | No |
Color | White |
Respirator Filter Class | N95 |
Item | Disposable Respirator |
Latex Content | Latex Free |
Individually Packaged | No |
Nose Clip | Yes |
Mask Shape | Flat-Fold |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | Metal Nose Clip |
ASTM Splash Rating | Not Rated |
Face Seal Type | Standard |
NIOSH Rating | N95 |
Description
Disposable Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable Respirator, Universal, PK50 (1804)
- SAFE HANDLER Super Grip Gloves, Blue/Black, Large/X-Large, PR (BLSH-MSRG-14-LXL1B)
- KINCO Axeman Men's Outdoor Work Gloves Mittens Gold XL 1 pair (1930-XL)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206057)
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- 3M 3M Disposable Respirator Mask (3982)
- 3M N95 Disposable Respirator, 8515, Filter Class/N95, Exhalation Valve (51131-07189)
- 3M Tekk Protection Sanding and Fiberglass Valved Respirator, PK 10 (8511HB1-C)
- 3M P95 Paint Project Disposable Respirator 5000 M 1 pc (52P71P1-C)
- 3M 3M„¢ 8210V N95 Disposable Particulate Respirator, 10/Box (7000002462)
- MOLDEX N95 Disposable Respirator, S, Gray, PK10 (4601)
- 3M Masks & Respiratory Protection