Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
3M
Disposable Respirator, N95, PK500 (Discontinued)
Mfr # 9010
Zoro # G2399421
Free Shipping & Returns
This Product is Discontinued
Key Features
- Individually Packaged Yes
- Latex Content Latex Free
- Exhalation Valve No
- Color White
- Mask Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 9010
- Zoro # G2399421
- UPC # 50051131919292
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Individually Packaged | Yes |
Latex Content | Latex Free |
Exhalation Valve | No |
Color | White |
Mask Material | Aluminum, Polyisoprene, Polypropylene |
Standards | 29 CFR 1910.1200(b)(6)(v) |
Includes Eyeshield | No |
Nosepiece Type | Metal Nose Clip |
Item | Disposable Respirator |
ISO Cleanroom Class | Not Rated |
ASTM Splash Rating | Not Rated |
Mask Shape | Flat-Fold |
Mask Headstrap Type | Dual, Non-Adjustable |
NIOSH Rating | N95 |
Features | Adjustable Noseclip That Helps Provide a Custom Fit and Secure Seal, Proprietary Filter Media Helps Make Breathing Easier, Soft Inner Layer, Soft Against Face |
Eyeshield Material | None |
Eyeshield Features | None |
Eyeshield Color | None |
Description
Disposable Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Aluminum, Polyisoprene, Polypropylene, Exhalation Valve No, Package Quantity 500
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.