Shop All Disposable Suits & Coveralls
3M
Disposable Protective Coverall, XXL, White, SMS Based, Two-way Zipper
Mfr # 7000088989
Zoro # G305669923
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XXL
- Material SMS Based
- Color White
- Cuff Style Knit
- Application Abatement and Remediation; Cleaning and Maintenance; Powder Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000088989
- Zoro # G305669923
- UPC # 4046719632671
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XXL |
Named Size | 2XL |
Details
Material | SMS Based |
Color | White |
Item | Disposable Protective Coverall |
Cuff Style | Knit |
Application | Abatement and Remediation; Cleaning and Maintenance; Powder Handling |
Industry Type | General Manufacturing; Mining; Transportation |
Closure Type | Two-way Zipper |
Standards | Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection |
Seam Style | Serged |
Coverall Style | Hooded |
Ankle Style | Elastic |
Features | Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear; Seamless shoulders and sleeve tops; Three panel hood design; Latex Free |
Ankle Closure | Elastic |
Description
3m disposable protective coverall safety work wear 4520 helps protect against certain light liquid splashes and hazardous dusts. This coverall offers a hooded option for protection of the head and neck. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear. The 3m protective coverall 4520 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: woodworking, general powder handling, light-duty building cleaning, insulation laying, and metal polishing. features breathable material (smmms) to help reduce heat stress and comfortable wear elastic waist and ankles for convenience and freedom of movement knit cuffs for increased comfort three panel hood design for compatibility with complimentary ppe two-way zipper with sealable storm flap for convenience and to help provide additional protection anti-static treatment on both sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 1 1 pc, 3PK (844711)
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-3XL)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-M)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, Blue, X-Large, 4530-BLK-XL, 25/Case (7000109036)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, 3X-Large, 4520-3XL, 20/Case (7000089643)
- 3M Disposable Coveralls, X-Large, 25 PK, White, Non-Microporous PE Laminate, Zipper (4565-BLK-XL)
- DUPONT Hooded Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB127SWH4X002500)
- 3M Disposable Suits & Coveralls