Shop All Disposable Suits & Coveralls
3M
Disposable Protective Coverall, XL, White, Microporous Laminates, Two-way Zipper
Mfr # 7000088926
Zoro # G505663837
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Material Microporous Laminates
- Features Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear; Seamless shoulders and sleeve tops; Three panel hood design; Latex Free
- Standards Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection
- Closure Type Two-way Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000088926
- Zoro # G505663837
- UPC # 4046719646357
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Named Size | XL |
Details
Material | Microporous Laminates |
Features | Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear; Seamless shoulders and sleeve tops; Three panel hood design; Latex Free |
Standards | Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection |
Closure Type | Two-way Zipper |
Color | White |
Ankle Style | Elastic |
Seam Style | Serged |
Application | Abatement and Remediation; Cleaning and Maintenance; Food Processing; Painting; Pesticide Application; Pharmaceutical Processing; Powder Handling |
Coverall Style | Collared |
Item | Disposable Protective Coverall |
Industry Type | Commercial buildings; Construction; Facility Sanitation; General Manufacturing; Oil and Gas |
Ankle Closure | Elastic |
Description
The 3m protective coverall 4510 is disposable safety work wear made of a high quality microporous laminated material. Suitable for various applications, it helps provide basic barrier protection against light liquid splashes and hazardous dusts. This protective coverall is a great disposable ppe option. The 3m protective coverall 4510 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: paint spraying, metal polishing, machine or vehicle maintenance (oils and greases), and general industrial clean-up and processing. features elastic waist, ankles, and wrists for convenience and freedom of movement two-way zipper with storm flap for convenience and to help provide additional protection low-linting properties and anti-static treatment on both sides standard collar provides convenience when using auxiliary ppe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36", PK 4 (TC-ED-36RB-4PK)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, Blue, Medium, 4530-BLK-M, 25/Case (7000109034)
- 3M Protective Coverall, White/Blue, Zipper (4535-L)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-XXL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-L)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- 3M Disposable Coverall, 2X, Blue, SMS Based (7000089026)
- INTERNATIONAL ENVIROGUARD Coverall, Ankle, L, White, PK25, L, 25 PK, White (2013)
- 3M Disposable Suits & Coveralls