Shop All Disposable Suits & Coveralls
3M
Disposable Protective Coverall, M, White, Microporous Laminates, Two-way Zipper
Mfr # 7100112827
Zoro # G705663774
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Coverall Style Collared
- Seam Style Serged
- Industry Type Commercial buildings; Construction; Facility Sanitation; General Manufacturing; Oil and Gas
- Application Abatement and Remediation; Cleaning and Maintenance; Food Processing; Painting; Pesticide Application; Pharmaceutical Processing; Powder Handling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100112827
- Zoro # G705663774
- UPC # 4046719646326
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Named Size | M |
Details
Coverall Style | Collared |
Seam Style | Serged |
Industry Type | Commercial buildings; Construction; Facility Sanitation; General Manufacturing; Oil and Gas |
Item | Disposable Protective Coverall |
Application | Abatement and Remediation; Cleaning and Maintenance; Food Processing; Painting; Pesticide Application; Pharmaceutical Processing; Powder Handling |
Features | Anti-static coating on both sides; Latex Free; Silicone Free; Elastic waist, ankles, and wrists |
Material | Microporous Laminates |
Closure Type | Two-way Zipper |
Color | White |
Ankle Style | Elastic |
Ankle Closure | Elastic |
Description
The 3m protective coverall 4510 is disposable safety work wear made of a high quality microporous laminated material. Suitable for various applications, it helps provide basic barrier protection against light liquid splashes and hazardous dusts. This protective coverall is a great disposable ppe option. The 3m protective coverall 4510 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: paint spraying, metal polishing, machine or vehicle maintenance (oils and greases), and general industrial clean-up and processing.b2253372 features elastic waist, ankles, and wrists for convenience and freedom of movement two-way zipper with storm flap for convenience and to help provide additional protection low-linting properties and anti-static treatment on both sides standard collar provides convenience when using auxiliary ppe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS185-L/XL)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG01)
- ZING ZING Pin And Sleeve - Plug Lockout, 7268 (7268)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M 3M„¢ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 2XL, 4510-XXL, 20/Case (7000089665)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, Medium, 4520-M, 20/Case (7000034761)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- KLEENGUARD Coveralls, Hooded, Zip Front, 50 PK (68976)
- 3M Workwear and Protective Clothing