Shop All Disposable Shoe Covers
3M
Disposable Protct.Overboot Cover 440, PK5
Mfr # 440
Zoro # G8895323
product price: $214.99
/pk 5, $43.00/ea
Free Shipping & Returns
$214.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminate
- Color White
- Seam Style Serged
- Protection Type Dust, Light Liquid splash, Non Hazardous liquids & dust (CE simple), Particulate
- Series 440, Food Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 440
- Zoro # G8895323
- Country of Origin China
- Category Disposable Shoe Covers
Details
Item | Overboot Cover |
Material | Laminate |
Color | White |
Seam Style | Serged |
Protection Type | Dust, Light Liquid splash, Non Hazardous liquids & dust (CE simple), Particulate |
Series | 440, Food Industry |
Industry Type | Food Safety |
Description
Overboot Cover, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (50053)
- 3M Ear Plugs, 1 PR (80529-11035)
- MARCOM Aerial Lifts, Aerial Lifts, English, PK15 (B0001710EX)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32012)
- 3M Disposable ProtectOvershoe Cover 442, PK3 (442)
- TRIMACO Fits Most Blue SuperTuff Non-Skid Shoe Guard, PK 100 (54350)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, 2XL, Blu, PK300 (M2105B-N/S-18)
- TRANSFORMING TECHNOLOGIES Disposable Clean Room Shoe Covers (SC1206C)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- KEYSTONE ADJUSTABLE CAP CO Polypropylene Non-Skid Shoe Covers, Blue with White Tread, LG, 50/Bag (SC-NWI-NS-LRG-Blue-1BG)
- CELLUCAP Slip Resistant Shoe Covers, White, PK300 (2803W)
- 3M Disposable Shoe Covers