Shop All Reusable Respirators
3M
Disposable Half Mask Respirator size M
Mfr # 5203
Zoro # G2800847
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Fixed
- Half Mask Suspension Type Standard
- Respirator Cartridge Included Yes
- Application Pharmaceutical, Petrochemical, Utilities, Aluminum Reduction, Chemical Manufacturing, Laboratories and Pulp and Paper
- Facepiece Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5203
- Zoro # G2800847
- UPC # 50051138215731
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Connection | Fixed |
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | Yes |
Application | Pharmaceutical, Petrochemical, Utilities, Aluminum Reduction, Chemical Manufacturing, Laboratories and Pulp and Paper |
Facepiece Material | Thermoplastic Elastomer |
Disposable/ Reusable | Disposable |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Standards | NIOSH TC-23C-865, OSHA 29 CFR 1910.134 |
Suspension | Yolk and Cradle |
Configured For | Cartridges |
Color | Gray |
Series | 5000 |
Includes | (2) Acid Gas (AG), Organic Vapor (OV) Cartridge |
Item | Half Mask Respirator Kit |
Respirator Connection Type | Fixed |
Cartridges Included | Yes |
Typical Application | Assembly and Mechanical, Change-Overs, Cleaning, Painting, Turn-Arounds |
Mask Headstrap Type | Standard |
Number of Cartridges Included | 2 |
NIOSH Rating | Acid Gas (AG), Organic Vapor (OV) |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 5000 Series, M, Includes (2) Acid Gas (AG), Organic Vapor (OV) Cartridge, Facepiece Material Thermoplastic Elastomer, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Fixed, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, XL (V1080360U-XL)
- SUPERIOR GLOVE Leather Gloves, XL, Goatskin, PR (378GKVSBXL)
- PIG Rectangular Roof Leak Diverter, 2.56 lb. (TLS673-TR)
- NOTCH EQUIPMENT Notch Acculine Throwline 1.75mm 180ft (NTL175 : NTL175-180)
- 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Med (50051131370826)
- 3M 3M 5201 Half Facepiece Disposable Respirator Assembly - Organic Vapor, Medium (7000126026)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541595)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- WILLSON Freedom 2000 Series Kit Face Respirator (2141)
- 3M Reusable Respirators