Shop All Disposable Gloves
3M
Disposable Gloves, Powder-Free, XXL, 100 PK
Mfr # SA66475
Zoro # G407710462
product price: $16.69
/pk 100, $0.17/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XXL
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SA66475
- Zoro # G407710462
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | XXL |
Details
Item | Disposable Gloves |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Slippery When Wet Sign 10" x 7" Plastic 10" L x 7" H (SGN2010-7X10-PLS)
- GASTON MILLE Overshoes, Black, L, Unisex (MLPC-L)
- SIGNMISSION OSHA Sign, No Drugs No Alcoholic Beverages Allowed, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-16075)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, XL, 50 Pack (93-260)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, M, Black (BLGBL-M)
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Natural Rubber Latex, Powder-Free, L (10), 100 PK, White (D14-00-010-100)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (7705PFTXL)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (SZNGNEPLGK)
- GE Safety Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Blue (GG600S)
- 3M Disposable Gloves