Shop All Ear Plugs
3M
Disposable Elastomeric Polymer Ear Plugs, Pod Shape, 30 dB, Yellow, 400 PK
Mfr # 328-1000
Zoro # G2021156
product price: $165.99
/pk 400, $0.41/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Pod
- Reusability Disposable
- Disposable/ Reusable Disposable
- Earplug Material Elastomeric Polymer
- Noise Reduction Rating NRR 30 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Universal |
Earplug Size | Universal |
Size | M |
Description
Ear Plugs, Noise Reduction Rating 30 dB, Earplug Shape Cone, Insertion Method Push-In, Reusability Disposable, Cord Options Uncorded, Earplug Size M, Earplug Material Elastomeric Polymer, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series E-A-R(TM), Cord Color No Cord, Standards ANSI S12.8, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (20553)
- GENUINE JOE Genuine Joe Anti-Fatigue Mat, 36" L x 9/16" Thick (GJO70363)
- FAME FABRICS Bib Apron, 3-Pocket, F10RB, Pre-Wash Denim (83476)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- 3M E-A-R, SofTouch Disposable Corded Ear Plugs, Bell Shape, NRR 31 dB, Blue/Yellow, 200 Pairs (318-4001)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (310-1101)
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- 3M E-A-R Caboflex Reusable Banded Ear Plugs, Pod Shape, NRR 20 dB, M, Blue/Yellow, 1 Pair (320-2001)
- 3M Corded Flanged Shape, 25 dB, Yellow/Blue (7000002322)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Large, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1251)
- 3M E-A-R E-A-R(TM) Classic(TM) Disposable PVC Foam Probed Test Ear Plugs, Cylinder Shape, N/A, Yellow, 50 PK (393-2009-50)
- 3M Ear Plugs