Shop All Ear Plugs
3M
Disposable Earplugs, Bullet; Tapered Shape, 29.0 Decibel, Orange
Mfr # 7100099848
Zoro # G202595707
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ear Plug Shape Bullet; Tapered
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 29.0 Decibel
- Insertion Method Roll Down
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ear Plug Size | Regular |
Details
Item | Earplugs |
Ear Plug Shape | Bullet; Tapered |
Disposable/ Reusable | Disposable |
Noise Reduction Rating NRR | 29.0 Decibel |
Insertion Method | Roll Down |
Color | Orange |
Metal Detectable | No |
Cord Color | Red |
Series | 1100 |
Features | Electrically Insulated |
Cord Material - Hearing Protection | Cloth |
Ear Plug Material | Foam |
Dielectric | Yes |
Corded/Banded | Corded |
Standards | CSA Class AL |
Description
3MTM CORDED FOAM EAR PLUG,1110,100 PAIRS
THE COMFORTABLE FIT OF SOFT FOAM EAR PLUGS WITH THE CONVENIENCE OF A CORD. RECOMMENDED FOR MODERATE TO HIGH NOISE (UP TO 100 DBA TWA).
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Orange/Yellow, Spandex, Neoprene (EXO-HVP-03-M)
- PIP PIP 97-501 Light Weight Inspection Gloves, Unhemmed, Cotton, Ladies, 1-Dozen (97-501)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- 3M E-A-R EXPRESS Pod Plugs Disposable Soft Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2100)
- 3M E-A-R„¢ Push-Ins Foam Earplugs, EAR 318-1000, 100/Box (7000127213)
- 3M E-A-Rsoft SuperFit Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Orange, Yellow, 200 PK (12083)
- 3M Earplug Disposable Org/Purple (92059H80-DC)
- 3M Banded Ear Plugs, 28 dB (90537-80025T)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- MOLDEX Glide Disposable Corded Ear Plugs, Foam No Roll Twist-In, NRR 30 dB, Optional Cord, 100 Pairs (6945)
- 3M Ear Plugs