Shop All Ear Plugs
3M
Disposable Earplugs, Bell Shape, 33.0 Decibel, Yellow
Mfr # 7000127177
Zoro # G902564584
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Bell
- Disposable/ Reusable Disposable
- Noise Reduction Rating NRR 33.0 Decibel
- Insertion Method Roll Down
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ear Plug Size | Regular |
Details
Item | Earplugs |
Ear Plug Shape | Bell |
Disposable/ Reusable | Disposable |
Noise Reduction Rating NRR | 33.0 Decibel |
Insertion Method | Roll Down |
Color | Yellow |
Metal Detectable | No |
Cord Color | Orange |
Series | E-A-Rsoft |
Corded/Banded | Corded |
Standards | CSA Class AL |
Features | Electrically Insulated |
Cord Material - Hearing Protection | Vinyl |
Dielectric | No |
Ear Plug Material | Foam |
Description
3MTM E-A-R SOFT FXTM EARPLUGS, CORDED, POLY BAG, 312-1260, 200 PAIRS 3MTM E-A-RSOFTTM FXTM CORDED EARPLUGS FEATURE A BELL SHAPE AND SUPER-SOFT, SLOW-RECOVERY FOAM TO EFFECTIVELY SEAL THE EARCANAL AND PROVIDE RELIABLE HEARING PROTECTION. BENEFITS: POLY BAG KEEPS EACH PAIR OF EARPLUGS CLEAN BEFORE USE BELL SHAPE ALLOWS EASY FITTING AND REMOVAL NOISE REDUCTION RATING (NRR): 33 DB. CSA CLASS AL TEST COMPATIBLE WITH 3MTM E-A-RFITTM VALIDATION SYSTEM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- GUARDIAN EQUIPMENT Ridgeit Anchor 11 (00500)
- RADWEAR Vest Econo Class 3 Mesh Grn Lg (SV22-3ZGM-L)
- DEWALT Men's Heated Soft Shell Jacket with Sherpa Lining Kitted, Navy, Size XL (DCHJ101D1-XL)
- 3M E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow, 200 PK (311-1251)
- 3M Ear Plugs, 1 PR (80529-40003)
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- 3M E-A-R Classic Disposable Foam Ear Plugs, Cylinder Shape, 29 dB, Yellow, 500 PK (311-1081)
- 3M E-A-Rsoft Disposable Foam Earplugs, 200 PK (311-1250)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- MOLDEX Alpha Reusable earplug, Corded W/ Pocket-Pak 50 Pairs (6435)
- 3M Ear Plugs