Shop All Ear Plug Dispensers & Refills
This Product is Discontinued
3M
Disposable Cylinder Shape, Yellow (Discontinued)
Mfr # 390-1201
Zoro # G0690061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Options Uncorded
- Earplug Color Yellow
- Series E-A-R Classic
- Noise Reduction Rating 29 dB
- Earplug Shape Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 390-1201
- Zoro # G0690061
- UPC # 10078371666382
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Details
Item | Ear Plug Dispenser Refill |
Cord Options | Uncorded |
Earplug Color | Yellow |
Series | E-A-R Classic |
Noise Reduction Rating | 29 dB |
Earplug Shape | Cylinder |
Earplug Material | Foam |
Earplug Pair Pack Type | Loose |
Pairs Per Package | 500 |
Color | Yellow |
Metal Detectable | No |
Insertion Method | Roll-Down |
Earplug Packaging | Bulk Box |
Refill Type | Bulk Refill |
Reusability | Disposable |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 29 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Cylinder, Earplug Pair Pack Type Loose, Earplug Size M, Pairs per Package 500, Earplug Color Yellow, Metal Detectable No, Refill Type Bulk Refill, Cord Options Uncorded, Earplug Material Foam, Earplug Packaging Bulk Box, Series E-A-R Classic(TM), Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.