Shop All Disposable Suits & Coveralls
3M
Disposable Coveralls, X-Large, 25 PK, White, Non-Microporous PE Laminate, Zipper
Mfr # 4565-BLK-XL
Zoro # G4612431
product price: $360.99
/pk 25, $14.44/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size X-Large
- Level of Protection Dry Particulate, Reduced Spray
- Ankle Style Elastic
- Fabric Weight 1.45 oz
- Features 3 Panel Hood, Biological Protection, Elastic Waist, Infective Agent, Radioactive Particulate Protection, Taped Seams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4565-BLK-XL
- Zoro # G4612431
- UPC # 00051131498143
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | X-Large |
Disposable Clothing Size | XL |
Fits Waist Size | 52 in |
Fits Chest Size | 43 in to 45 in |
Chest Size - Maximum | 45 in |
Height - Maximum | 74 in |
Chest Size - Minimum | 43 in |
Height - Minimum | 70 in |
Named Size | XL |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 43 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- COLD FIRE Fire Extinguishing Spray (aerosol can), Wet Chemical, 12 oz (CF30212)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026YB)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Blue, Form Fitting Trek Dry(R) (MFF-03-009)
- 3M Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-L)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, Blue, X-Large, 4530-BLK-XL, 25/Case (7000109036)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- 3M Disposable Coverall, 2X, Blue, SMS Based (7000089026)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-M)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, 3X-Large, 4520-3XL, 20/Case (7000089643)
- LAKELAND Coverall, CTL412, MicroMax, X-Large, White, Collared, Open, 25PK (CTL412-XL)
- 3M Disposable Clothing