Shop All Disposable Suits & Coveralls
3M
Disposable Coverall, X-Large, White, Laminate, Two-way Zipper
Mfr # 7000109048
Zoro # G802696071
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size X-Large
- Material Laminate
- Closure Type Two-way Zipper
- Series 4565
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000109048
- Zoro # G802696071
- UPC # 4046719630141
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | X-Large |
Details
Item | Disposable Coverall |
Material | Laminate |
Closure Type | Two-way Zipper |
Series | 4565 |
Color | White |
Standards | Certified to European Standards |
Application | Blood, Bodily Fluid, Environmently Controlled Clean Room Applications ISO Class 1 - 3, Environmently Controlled Clean Room Applications ISO Class 4 - 9, Exposure to Radioactive Particles, Powder Coating |
Industry Type | Mining, Transportation |
Resists | Dust, Light Liquid splash, Liquid Spray, Particulate |
Seam Style | Stitched and Taped |
Features | 3 Panel Hood, Anti-static, Biological Protection, Infective Agent, Elastic Waist & Ankle, Knitted Cuff, Radioactive Particulate Protection, Taped Seams |
Description
THE 3MTM PROTECTIVE COVERALL 4565 IS DISPOSABLE SAFETY WORK WEAR MADE OF A HIGH QUALITY LAMINATED MATERIAL. FEATURES TAPED SEAMS THAT HELP PROVIDE BARRIER PROTECTION AGAINST LIQUID SPLASHES, HAZARDOUS DUSTS, AND CERTAIN BIOLOGICAL CONTAMINANTS. THESE KEY FEATURES MAKE THIS CHEMICAL PROTECTIVE COVERALL A GREAT DISPOSABLE PPE OPTION. THE 3MTM PROTECTIVE COVERALL 4565 HELPS PROTECT AGAINST HAZARDOUS DUSTS AND LIGHT LIQUID CHEMICAL SPLASHES AND LOW PRESSURE SPRAYS. TYPICAL APPLICATIONS MAY INCLUDE: PAINT SPRAYING, INDUSTRIAL AND PHARMACEUTICAL MANUFACTURING, ASBESTOS INSPECTION AND HANDLING, AND HEALTHCARE. PRODUCT RECOMMENDED FOR THE FOLLOWING INDUSTRIES: ABATEMENT/REMEDIATION, AGRICULTURE, BIOLOGICAL/BIOHAZARD, CLEANING AND MAINTENANCE, GENERAL INDUSTRY/MANUFACTURING, PAINTING, PHARMACEUTICAL/CLEANROOM.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 13 lb (B20)
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X0025NF)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M Hooded Disposable Coveralls, 25 PK, Red/White, Non-Microporous Polyethylene Laminate, Polypropylene (4565-BLK-L)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-M)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTP2)
- 3M Workwear and Protective Clothing