Shop All Disposable Suits & Coveralls
3M
Disposable Coverall, Large, White, SMS Based, Two-Way Zipper
Mfr # 7000088986
Zoro # G605669920
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Closure Type Two-way Zipper
- Standards Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection
- Application Electronics Circuit Board Assembly; Paint Preparation; Composite Finishing
- Material SMS Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000088986
- Zoro # G605669920
- UPC # 4046719632640
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | L |
Named Size | L |
Details
Item | Disposable Protective Coverall |
Closure Type | Two-way Zipper |
Standards | Meets government standards for Type 6 Splashes, Type 5 Dust, Anti-Static and Nuclear protection |
Application | Electronics Circuit Board Assembly; Paint Preparation; Composite Finishing |
Material | SMS Based |
Industry Type | Transportation; Construction; Mining; General Manufacturing |
Color | White |
Cuff Style | Knitted |
Coverall Style | Hooded |
Seam Style | Serged |
Features | Anti-Static; Radioactive Particulate Protection; 3 Panel Hood; Elastic Waist; Protects from Light Liquid splash, Dust, Particulates |
Ankle Style | Elastic |
Ankle Closure | Elastic |
Description
3m disposable protective coverall safety work wear 4520 helps protect against certain light liquid splashes and hazardous dusts. This coverall offers a hooded option for protection of the head and neck. Advanced, breathable and lightweight materials help reduce heat build-up and promote comfortable wear. The 3m protective coverall 4520 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: woodworking, general powder handling, light-duty building cleaning, insulation laying, and metal polishing. features breathable material (smmms) to help reduce heat stress and comfortable wear elastic waist and ankles for convenience and freedom of movement knit cuffs for increased comfort three panel hood design for compatibility with complimentary ppe two-way zipper with sealable storm flap for convenience and to help provide additional protection anti-static treatment on both sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger 480 Volts Label, Pk5, D101AP (D101AP)
- MECHANIX WEAR Mechanics Gloves, Brown, 10, PR (MPT-07-010)
- ULTRATECH Pull Over Cover (1016)
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465R06 (465R06)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-M)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-M)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-3XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M 3M„¢ Disposable Coverall, Elastic Wrists & Ankles, Hood, White, 2XL, 4510-XXL, 20/Case (7000089665)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- 3M Workwear and Protective Clothing