Shop All Disposable Suits & Coveralls
3M
Disposable Coverall, 3X, White, Laminate, Two-way Zipper
Mfr # 7000088922
Zoro # G405663999
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Application Abatement & Remediation, Cleaning & Maintenance, Food Processing, Painting, Pesticide Application, Pharmaceutical Processing
- Series 4510
- Coverall Style Collared
- Standards Certified to European Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000088922
- Zoro # G405663999
- UPC # 4046719646371
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 3X |
Named Size | 3XL |
Details
Application | Abatement & Remediation, Cleaning & Maintenance, Food Processing, Painting, Pesticide Application, Pharmaceutical Processing |
Item | Disposable Coverall |
Series | 4510 |
Coverall Style | Collared |
Standards | Certified to European Standards |
Resists | Dust, Light Liquid splash, Particulate |
Closure Type | Two-way Zipper |
Industry Type | Commercial Buildings, Construction, Design & Construction, Facility Sanitation, Food Safety, General Manufacturing, Oil & Gas |
Material | Laminate |
Seam Style | Serged |
Color | White |
Features | Anti-static, Collar (No Hood), Elastic Cuff, Elastic Waist & Ankle, Radioactive Particulate Protection |
Description
The 3m protective coverall 4510 is disposable safety work wear made of a high quality microporous laminated material. Suitable for various applications, it helps provide basic barrier protection against light liquid splashes and hazardous dusts. This protective coverall is a great disposable ppe option. The 3m protective coverall 4510 helps protect against light liquid splashes and hazardous dusts. Typical applications for this safety work wear may include: paint spraying, metal polishing, machine or vehicle maintenance (oils and greases), and general industrial clean-up and processing. features elastic waist, ankles, and wrists for convenience and freedom of movement two-way zipper with storm flap for convenience and to help provide additional protection low-linting properties and anti-static treatment on both sides standard collar provides convenience when using auxiliary ppe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE MICROLINK™ CARABINER - 4 PACK, Stainless Steel, Silver (KL-11-4R3)
- CHEMSTOP 12" Chemical Resistant Gloves, PVC, 1 PR (S15KGV30N10)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 12 ft. L x 3 ft. W, Vinyl, Diamond Plate Surface Pattern (39R801)
- TISTHESEASON Men High Polished Stainless Steel Money Clip with No Stone in No Stone (TI1500468)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-3XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-L)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-4XL)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-M)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- 3M Disposable Coverall, 2X, Blue, SMS Based (7000089026)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- 3M Workwear and Protective Clothing