Shop All Disposable Suits & Coveralls
3M
Disposable Coverall, 2X, Blue, SMS Based, Two-way Zipper
Mfr # 7000109037
Zoro # G405669939
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Series 4530
- Resists Dust, Light Liquid splash, Particulate
- Coverall Style Hooded
- Application Machine or Vehicle Maintenance, Maintenance (Refinery), Metal Grinding, Welding (Worn over appropriate Welding Garment)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000109037
- Zoro # G405669939
- UPC # 4046719629794
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Details
Color | Blue |
Series | 4530 |
Resists | Dust, Light Liquid splash, Particulate |
Coverall Style | Hooded |
Application | Machine or Vehicle Maintenance, Maintenance (Refinery), Metal Grinding, Welding (Worn over appropriate Welding Garment) |
Closure Type | Two-way Zipper |
Industry Type | Construction, Mining, Oil & Gas |
Item | Disposable Coverall |
Seam Style | Serged |
Material | SMS Based |
Features | 3 Panel Hood, Anti-static, Elastic Waist & Ankle, Flame Resistance, Knitted Cuff, Radioactive Particulate Protection |
Description
The 3m protective coverall 4530 is disposable safety work wear made of lightweight, breathable polypropylene with flame resistance. Designed to be worn over primary fr garments, it helps provide protection against dusts and light liquid splashes. The key features make this protective coverall a great disposable ppe option. The 3m protective coverall 4530 helps protect against dusts and light liquid splashes. Typical applications for this safety work wear may include: welding, metal grinding, general powder handling, and woodworking. Designed to be worn over primary thermal protective fr garments. Product recommended for the following industries: abatement/remediation, agriculture, cleaning and maintenance, general industry/manufacturing, non-hazardous operations, welding/metalwork.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (1086)
- HEXARMOR Helmet Suspension Helmet, Yellow, Class C, Type 1 (16-17003)
- SCOTCH 3M N95 Sanding and Fiberglass Cup Disposable Respirator Pro-Series Valved White 10 pc (8511HB1-C-PS)
- ACCUFORM 0.1 Height, 4.25 Width, Self-Adhesive Polyester (NAP1514P)
- 3M Disposable Coveralls, 2X, 25 PK, Blue, SMMS, Zipper (4530-BLK-XXL)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-3XL)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- 3M Protective Coverall, Blue/White, Laminate/SMS, Zipper (4535-4XL)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, Medium, 4520-M, 20/Case (7000034761)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- 3M Disposable Clothing