Shop All Ear Plug Dispensers & Refills
3M
Disposable Bullet Shape, Red/Yellow
Mfr # 80529-91012
Zoro # G1916368
Sold in multiples of 2000 for $860.00
$860.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Cord Options Uncorded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 80529-91012
- Zoro # G1916368
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Details
Color | Red/Yellow |
Item | Ear Plug Dispenser Refill |
Cord Options | Uncorded |
Description
3M(TM) E-A-Rsoft(TM) Yellow Neon(TM) Blasts(TM) One Touch(TM) Dispenser Refill 391-1010, Regular Size 2000 PR/Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Red (6FXW1)
- ULTRATECH Drain Guard Replacement Filters, PK10 (8932)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- 3M Disposable Bell Shape, Yellow (391-1005)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- 3M Disposable Bullet Shape, Orange (391-1100)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M Disposable Bell Shape, Yellow (391-1012)
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z423)
- 3M Hearing Protection