Shop All Ear Plug Dispensers & Refills
3M
Disposable Bell Shape, Yellow
Mfr # 391-1005
Zoro # G6226981
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bullet
- Noise Reduction Rating 33 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 391-1005
- Zoro # G6226981
- UPC # 10080529910056
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | L |
Details
Item | Ear Plug Dispenser Refill |
Reusability | Disposable |
Earplug Material | Foam |
Cord Options | Uncorded |
Earplug Shape | Bullet |
Noise Reduction Rating | 33 dB |
Color | Yellow |
Earplug Color | Yellow |
Pairs Per Package | 400 |
Metal Detectable | No |
Series | E-A-Rsoft(TM) |
Compatible Dispensing System | One Touch(TM) |
Standards | CSA Class AL |
Insertion Method | Roll-Down |
Earplug Packaging | Bulk Box |
Earplug Pair Pack Type | Loose |
Refill Type | Cartridge Refill |
Compatible with Manufacturer Model Number | 391-1000 |
Compatible Manufacturer Model Number | 391-1000 |
For Use with Mfr. Model Number | 391-1000 |
For Use With Mfr. Model Number | 391-1000 |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Pair Pack Type Loose, Earplug Size L, Pairs per Package 500, Earplug Color Yellow, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, Compatible Grainger Part Number 3FU82, Compatible with Manufacturer Model Number 391-1000, Earplug Packaging Bulk Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK100 (7899-100)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-YBLNK (TP-YBLNK)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- 3M Disposable Bullet Shape, Neon Yellow (390-1250)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- 3M 1110 Series Foam Corded Earplugs, 100 Pairs, 100PK (50051138290097)
- 3M Disposable Bullet Shape, Orange (391-1100)
- 3M Disposable Uncorded Ear Plug Dispenser Refill, Cylinder Shape, 29 dB, 500 Pairs, Yellow (391-1001)
- 3M Disposable Uncorded Ear Plugs with Dispenser, Cylinder Shape, 29 dB, 500 Pairs, Yellow (3NHK9 45JW40)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- 3M Ear Plug Dispensers & Refills