Shop All Wire Connectors
3M
Displacement Connector, 22-16AWG, PK100
Mfr # 557
Zoro # G2253142
original price:
$80.95
33% off
new price: $53.45
/pk 100, $0.53/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600 V
- Application Dry Environment
- Connector Type Double U-Element
- Max. Insulation Dia. 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 557
- Zoro # G2253142
- UPC # 00054007214946
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.12 in |
Tap Wire Size Range | 22 AWG - 16 AWG |
Maximum Tap Wire Insulation Diameter | 0.12 in |
Maximum Insulation Diameter | 0.12 in |
Maximum Tap Wire Size | 16 AWG |
Maximum Run Wire Size | 16 AWG |
Maximum Run Wire Insulation Diameter | 0.12 in |
Minimum Tap Wire Size | 22 AWG |
Minimum Run Wire Size | 22 AWG |
Run Wire Size Range | 22 AWG - 16 AWG |
Description
Insulation Displacement Connector, Color Red, Connector Type Double U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.12 in, Maximum Operating Temperature 221 Degrees F, Maximum Run Wire Insulation Diameter 0.12 in, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Wire Insulation Diameter 0.12 in, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 1,000 V, Number of Ports 2, Contact Finish Tin, Contact Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- IFM Digital Pressure Switch, SPST, 0 to 36.3 psi (PN4226)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- 3M Displacement Connector, 18-14 AWG, PK5000 (564-BULK)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- ANCOR Ancor 309000 Heat Shrink Butt Connector (309000)
- 3M Wire Connectors