Shop All Wire Connectors
3M
Displacement Connector, 20-18 AWG, PK25
Mfr # MGC PK25
Zoro # G1816543
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 600 V
- Application Moisture Resistant
- Connector Type Run Tap
- Crimping Tool Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MGC PK25
- Zoro # G1816543
- UPC # 051128568279
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.15 in |
Minimum Run Wire Size | 20 AWG |
Tap Wire Size Range | 20 AWG - 18 AWG |
Maximum Insulation Diameter | 0.15 in |
Minimum Tap Wire Size | 20 AWG |
Run Wire Size Range | 20 AWG - 18 AWG |
Maximum Tap Wire Size | 18 AWG |
Maximum Run Wire Size | 18 AWG |
Description
Moisture Guard Connector, Color Black, Connector Type Run Tap, Insulation Material Polycarbonate, Maximum Insulation Diameter 0.15 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 20 AWG, Maximum Run Wire Size 18 AWG, Minimum Tap Wire Size 20 AWG, Maximum Tap Wire Size 18 AWG, Maximum Voltage 600 V, Number of Ports 3, Contact Finish Tin, Contact Material Brass, Fill Material Gel, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Standards -, Application Moisture Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3043)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- 3M Wire Connector, Gray, 22 to 16 AWG, PK1000 (H-29-BOX)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- 3M Displacement Connector, 18-14 AWG, PK500 (901-POUCH)
- 3M Ranger Wire Connectors (312)
- WAGO Connector, PK350 (222-412/PW25-0350)
- 3M Wire Connectors