Shop All Wire Connectors
3M
Displacement Connector, 19-16 AWG, PK5000
Mfr # 557-BULK
Zoro # G5660085
product price: $1,703.99
/pk 5000, $0.34/ea
Free Shipping & Returns
$1,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600 V
- Application Dry Environment
- Wire Range (Tap) 19 to 16 AWG
- Connector Type Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 557-BULK
- Zoro # G5660085
- UPC # 00054007215028
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.12 in |
Minimum Run Wire Size | 19 AWG |
Maximum Tap Wire Size | 16 AWG |
Maximum Insulation Diameter | 0.12 in |
Maximum Run Wire Insulation Diameter | 0.12 in |
Run Wire Size Range | 19 AWG - 16 AWG |
Maximum Tap Wire Insulation Diameter | 0.12 in |
Tap Wire Size Range | 19 AWG - 16 AWG |
Maximum Run Wire Size | 16 AWG |
Minimum Tap Wire Size | 19 AWG |
Description
Insulation Displacement Connector, Color Red, Connector Type Pigtail, Insulation Material Polypropylene, Maximum Insulation Diameter 0.12 in, Maximum Operating Temperature 221 Degrees F, Maximum Run Wire Insulation Diameter 0.12 in, Minimum Run Wire Size 19 AWG, Maximum Run Wire Size 16 AWG, Maximum Tap Wire Insulation Diameter 0.12 in, Minimum Tap Wire Size 19 AWG, Maximum Tap Wire Size 16 AWG, Maximum Voltage 600 V, Number of Ports 2, Contact Finish Tin, Contact Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- SCHNEIDER ELECTRIC Relay Socket, 16 A, DIN-Rail & Surface Socket Mounting, 5 Pins, SPDT, Elevator Socket, Finger Safe (RPZF1)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- SEA DOG Block-4 Terminals, #426624-1 (426624-1)
- 3M Wire Connectors