Shop All Wire Connectors
3M
Displacement Connector, 18-14 AWG, PK1000
Mfr # 952K
Zoro # G5485873
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 600 V
- Application Dry Environment
- Wire Range (Tap) 18 to 14 AWG
- Connector Type T Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 952K
- Zoro # G5485873
- UPC # 00054007084280
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.15 in |
Maximum Insulation Diameter | 0.15 in |
Maximum Tap Wire Size | 14 AWG |
Maximum Run Wire Size | 16 AWG |
Run Wire Size Range | 18 AWG - 16 AWG |
Minimum Run Wire Size | 18 AWG |
Tap Wire Size Range | 14 AWG - 14 AWG |
Minimum Tap Wire Size | 14 AWG |
Description
Insulation Displacement Connector, Color Blue, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.15 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 16 AWG, Minimum Tap Wire Size 14 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V, Number of Ports 1, Fill Material No Fill, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Standards CSA Certified, UL Listed, Application Dry Environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2 Inx50ft, Black (B2150)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 5A, 570V AC, Non-Indicating (DCT5-2)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- 3M Twist On Wire Connector, Nylon, PK20 (SG-SAMPLE)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- 3M Twist On Wire Connector, 600 V, PK250 (SG-B BAG)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- HARTING Rectangular Connector Removal Tool (09990000012)
- 3M Wire Connectors & Disconnects