Shop All Wire Connectors
3M
Displacement Connector, 18-10 AWG, PK1000
Mfr # 902
Zoro # G5803244
product price: $262.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Max. Voltage 600 V
- Application Dry Environment
- Fill Material No Fill
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 902
- Zoro # G5803244
- UPC # 00054007061205
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.145 in |
Minimum Tap Wire Size | 18 AWG |
Minimum Run Wire Size | 18 AWG |
Maximum Insulation Diameter | 0.145 in |
Maximum Tap Wire Size | 10 AWG |
Tap Wire Size Range | 18 AWG - 10 AWG |
Run Wire Size Range | 18 AWG - 10 AWG |
Maximum Run Wire Size | 10 AWG |
Sheet Size | 8 1/2" x 11 ft |
Description
Insulation Displacement Connector, Color Brown, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 10 AWG, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 10 AWG, Maximum Voltage 600 V, Number of Ports 2, Contact Finish Tin, Contact Material Brass, Fill Material No Fill, Standards CSA Certified, UL Listed, Application Dry Environment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- FUNCTIONAL DEVICES-RIB Psh100Ab10 Enclosed Single 100Va (PSH100AB10)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- 3M Displacement Connector, 22-16AWG, PK100 (557)
- 3M Displacement Connector, 22-18 AWG, PK50 (951X-BOTTLE)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- 3M Wire Connectors