Shop All Wire Connectors
3M
Displacement Connector, 12 AWG, PK50
Mfr # 953X-BOTTLE
Zoro # G1209293
product price: $18.75
/pk 50, $0.38/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600 V
- Application Dry Environment
- Connector Type T Tap
- Wire Range (Tap) 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 953X-BOTTLE
- Zoro # G1209293
- UPC # 00054007123149
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.15 in |
Maximum Tap Wire Size | 12 AWG |
Tap Wire Size Range | 12 AWG - 12 AWG |
Maximum Run Wire Size | 12 AWG |
Maximum Insulation Diameter | 0.15 in |
Minimum Tap Wire Size | 12 AWG |
Run Wire Size Range | 12 AWG - 12 AWG |
Minimum Run Wire Size | 12 AWG |
Description
Insulation Displacement Connector, Color Yellow, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.15 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 12 AWG, Maximum Run Wire Size 12 AWG, Minimum Tap Wire Size 12 AWG, Maximum Tap Wire Size 12 AWG, Maximum Voltage 600 V, Number of Ports 1, Contact Finish Tin, Contact Material Brass, Fill Material No Fill, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS10)
- SIEMENS Push Button, 22mm, White, Plastic Bezel (3SU1100-0AB60-1FA0)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- BUCHANAN Displacement Connnector, 350-1/0 AWG, Blk (BTC500-1/0)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- 3M Displacement Connector, 18-10 AWG, PK1000 (902)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- RACO 14AWG SOLID PIGTAIL 8" (994)
- 3M Wire Connectors