Shop All Floor Scrubber Parts
3M
Dispensing Tubes, f/Floor Finish Applicators, Rubber, 5/CT, YW PK
Mfr # MMM55438
Zoro # G301863837
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Easy Shine Floor Finish Applicator; Scotch-Brite Professional 2-in-1 Flat Mops and Floor Finish/Protector Applicators
- Type Dispensing Tube
- Material Rubber
- Size 4" L x 0.3" W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MMM55438
- Zoro # G301863837
- Country of Origin China
- Category Floor Scrubber Parts
Dimensions
Size | 4" L x 0.3" W |
Details
Item | Easy Shine Replacement Dispensing Tubes |
For Use With | 3M Easy Shine Floor Finish Applicator; Scotch-Brite Professional 2-in-1 Flat Mops and Floor Finish/Protector Applicators |
Type | Dispensing Tube |
Material | Rubber |
Description
Easy Shine Replacement Dispensing Tubes are used to dispense floor finish or chemicals onto floor. Replace when worn or gummy. They are compatible with 3M Easy Shine Floor Finish Applicators and Scotch-Brite Professional Two-in-One flat mops and floor finish/protector applicators. Use rubber dispensing tubes and compatible applicators on hard floors like concrete, marble, terrazzo, linoleum and sheet vinyl in bathrooms, kitchens/dining, office space, classrooms and patient rooms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLSTUFF Drill Brush Power Scrubber - Kitchen Cleaning Brush - Dish Brush (G-O-QC-DS)
- BASF PT3 Hand Cleaner 9oz Instant Soap Water (058821)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green (59JM39)
- EVAPO-RUST CRC GDI IVD Intake Valve Cleaner 11 oz Liquid (05319)
- 3M Supply Tubing (55437)
- 3M Dispensing Tube, PK5 (55438)
- 3M Top Button (59008)
- 3M Backpack (55439)
- 3M Bottle Holder (59225)
- GOFER PARTS Replacement Squeegee - Front For Nilfisk/Advance VF82062L (GSQ1089BX)
- TENNANT Air Filter, 7 7/8 in L, Blk/Grn (361201)
- 3M Floor Scrubber Parts