Shop All Office Tape
3M
Dispenser, Tape, 3" Core
Mfr # C25
Zoro # G5025076
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Length 72 yds
- Tape Core Diameter 3"
- Color Putty/Brown
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # C25
- Zoro # G5025076
- UPC # 021200069246
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Length | 72 yds |
Tape Core Diameter | 3" |
For Tape Width | 1" |
Details
Item | Dispenser,Tape,3" Core |
Tape Backing Material | Plastic |
Color | Putty/Brown |
Material | Plastic |
Product Type | Dispenser,Tape,3" Core |
Tape Dispenser Type | Desktop |
Description
Dispenser,Tape,3 In. Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- BRECKNELL MS-15 Pediatric/Medical/Veterinary Scale, 44 lb. Capacity, (816965005123)
- CYNAMED Lab Dissecting Scalpel Handle, No. 4, PK3 (CYZR-0751)
- 3M Invisible Tape, 0.75 in.W x 28 yd.L, PK12 (6200K12)
- 3M Office Tape, Transparent, 3/4x1000In, PK6 (99826866)
- 3M Dispenser, Tape 1" Core, Sr (C60ST)
- 3M Command™ Poster Strips, PK72 (MMM17024)
- 3M Invisible Permanent Mending Tape, 3in Core, 1 x 72 yds, Clear (6200)
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- 3M Scotch® Magic Tape, 1" x 1296", 1" Core, Clear (81011296)
- 3M