Shop All Office Tape
3M
Dispenser, Tape 1" Core, Sr
Mfr # C60ST
Zoro # G5025006
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 1,500"
- Tape Core Diameter 1"
- Color Black/Silver
- Product Type Dispenser,Tape 1" Core,Sr
- Weight 1.072 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # C60ST
- Zoro # G5025006
- UPC # 021200977084
- Country of Origin China
- Category Office Tape
Dimensions
Tape Length | 1,500" |
Tape Core Diameter | 1" |
For Tape Width | 0.75" |
Details
Item | Dispenser,Tape 1" Core,Sr |
Color | Black/Silver |
Product Type | Dispenser,Tape 1" Core,Sr |
Weight | 1.072 lbs |
Tape Dispenser Type | Desktop |
Description
Dispenser,Tape 1 In. Core,Sr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Spiral Notebook, Universal, 4-5/8 x 7 in (973T)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- INTERTAPE 788 NAT 18MMX54.8M IPG-IPG 48 (74542)
- AVERY Label, Round, 2"", Glossy White 120PK (AVE22807)
- 3M Transparent Tape, 0.75 in. W x 36 yd. L (5910341296)
- 3M Office Tape, Matte Acetate, PK16 (810K16)
- 3M Magic Tape, 3/4 x1000 in., Clear, PK12 (810K12)
- 3M Magic Tape, 3/4 x 2592in, Writable Surface (810342592)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- 3M Transparent Tape, Clear, PK6 (600K6)
- SCOTCH Transparent Tape, Clear, 1/2 x 450 in. (144)
- 3M