Shop All Two-Part Adhesive Applicator Parts
3M
Dispenser Gun Battery, Overall Height 4 in, Black
Mfr # 00076308146146
Zoro # G4548501
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Dispenser
- Color Black
- Accessory Type Dispenser Gun Battery
- Overall Width 4.1 in
- Overall Length 5.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00076308146146
- Zoro # G4548501
- Country of Origin China
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Width | 4.1 in |
Overall Length | 5.1 in |
Overall Height | 4 in |
Details
Item | Dispenser Gun Battery |
For Use With | Automatic Dispenser |
Color | Black |
Accessory Type | Dispenser Gun Battery |
Product Type | Dispenser Gun Battery |
For Use On | Albion Power Dispenser |
Description
Dispenser Gun Battery, Fire Rating Not Applicable, For Pipe Size Not Applicable, For Use On Albion Power Dispenser, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 4 in, Overall Length 5.1 in, Overall Width 4.1 in, Product Type Dispenser Gun Battery, Shape Not Applicable, Usage Location Not Applicable, Color Black, For Use With Automatic Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Spray Applicator Cleaner, Clear, 12 oz, Can (P10083G)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 6" Core, 1/2" x 7200', Green, 1/Coil (PS5220G)
- DUCK BRAND DUCT TAPE WOODGRAIN 10YD (283051)
- 3M 3M 4950 VHB Tape 6" x 5yd, White, 45 mil (4950)
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 (PUR Adhesive Applicator)
- 3M Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Plastic (87982)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- 3M Mixing Nozzle, Green, 1:1, 2:1 Mixing Ratio (EPX NOZ 9171)
- 3M Mixing Nozzle, White, 1:01 Mixing Ratio, 36 PK (53382)
- DEVCON Mixing Nozzle, Clear, 4:01 Mixing Ratio (15047)
- 3M Two-Part Adhesive Applicator Parts