Shop All Sponges and Scouring Pads
3M
Dishwand Refills, 2-1/5"x2-9/10", , Green, PK 2
Mfr # MMM4817RSC
Zoro # G302456939
original price:
$3.99
20% off
new price: $3.19
/pk 2, $1.60/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.2"
- Color Green
- Type Refill Scrub Sponge
- Application Breakroom; Small Kitchen Area
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM4817RSC
- Zoro # G302456939
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Width | 2.2" |
Details
Item | Heavy-Duty Dishwand Refills |
Color | Green |
Type | Refill Scrub Sponge |
Application | Breakroom; Small Kitchen Area |
Features | Heavy Duty |
Description
Refill is designed for use in Scotch-Bright Dishwand. It effectively cleans tough messes, but is gentler than heavy-duty scrubbers. Use in breakrooms or small kitchen areas to clean pots and pans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 x 19 Row Curved Handle Carbon Wire Brush (DW49703)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10001)
- ATRIX Atrix Backpack Series Turbo Brush Beater (BP44)
- TENNANT Power Cord, Fits Tennant (KTRI05855)
- 3M Scotch-Brite Heavy Duty Scouring Pad For Pots and Pans 6 in. L 8 pk, 8PK (228)
- 3M Scouring Pad, Scotch-Brite General Purpose Scouring Pad, 96, 6"X9" (48011-08293)
- 3M Pad, Blue, 10"L, PK5 (8242)
- 3M 3M Scotch-Brite„¢ Non-Scratch Multi-Purpose Scrub Sponge, Light Blue/Blue, 3 Sponges - MP38D (MP-3-8-D)
- 3M Heavy Duty Scouring Pad, PK15 (NIAGARA(TM))
- 3M Floor Finish Appl. Pad, Flat, Cut, PK10 (55434)
- 3M 3M Doodlebug„¢ Heavy Duty Scrubbing Pad , Brown, 20 Pads - 8541 (70071567872)
- 3M Sponges and Scouring Pads