Shop All Brushes
3M
Dishwand Multipurpose Refills, 2 PK
Mfr # 483-7-RSC
Zoro # G8651838
product price: $7.35
/pk 2, $3.68/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Plastic
- Color Blue
- Type Refill Scrub Sponge
- Features Non-scratching, Non-stick
- Application Pot, Cleaning, Scrubbing, Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Material | Plastic |
Item | Dishwand Multipurpose Refills |
Color | Blue |
Type | Refill Scrub Sponge |
Features | Non-scratching, Non-stick |
Application | Pot, Cleaning, Scrubbing, Pan |
Description
Multi-purpose refills for the dishwand that are no scratch. With the Scotch-Brite Non-Scratch Dishwand you think you are in a fairytale come true. Your non-stick pots and pans will sparkle and thanks to the dish wand your hands will be out of the mess! Fill it up with your favorite dish soap and effortlessly wipe away grease and grime. Thanks to the teardrop shape and scouring pad you can get into all the corners nooks and crannies. The scrubbing-head refills are easy to replace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Wood (FGH116000000)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- PROTEAM Xover Multi-Surface Telescoping Wand Tool Kit (107100)
- TORK Tork Basic Paper Wiper White W6, Roll Towel, 4 x 1452 Sheets, 291380 (291380)
- 3M Dishwand Scrub Dots (690-4)
- 3M Toilet Scrubber Refill, 10 PK (558-RF-4)
- 3M Scotch-Brite Clean Scent Disposable Toilet Scrubber (558-SK-4NP)
- 3M Brush Soap Dispenser (495)
- GORDON BRUSH Milwaukee Dustless Brush 231300 30 In. Average-Duty Polypropylene Brush; Case Of 6 (231300)
- RIDGID BRUSH, NYLON K9102 2 in (68938)
- REMCO 7"L Green Scrub Brush (35872)
- 3M Brushes