Shop All Hook & Loop Sanding Discs
This Product is Discontinued
3M
Discs 9146ES, 5" Disk, Fine, 120 grit, PK30 (Discontinued)
Mfr # 9146ES
Zoro # G5976938
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9146ES
- Zoro # G5976938
- UPC # 00051144091461
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | 8 Hole |
Grit | 120 |
Item | Discs 9146ES,5" Disk,Fine,120 grit,PK30 |
Description
Discs 9146ES,5 In. Disk,Fine,120 grit,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.