Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, NoHole, 6 in, SF, P400G, PK500
Mfr # 60600110575
Zoro # G5974577
product price: $376.99
/pk 500, $0.75/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60600110575
- Zoro # G5974577
- UPC # 051135139394
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P400 |
Abrasive Type | Open Coat |
Backing Weight | 3 mil |
Backing Material | Film |
Color | Purple |
Abrasive Grit | 320 / P400 |
Series | 360L |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Abrasive Grade | Extra Fine |
Resistance Properties | Tear |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 6 in, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SD-7 Ball Shape Double-Cut Carbide Burrs (3000-0127)
- DEDECO SUNBURST 2'' TC 6-PLY BLUE 400 GRIT (A/O) 1/UNIT (1314)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- 3M Abrasive Disc, 5"Dia P220 Hook-It, PK500 (0-00-51141-20541-0)
- 3M Trizact PSA Film Disc 568XA, 5inxNH, 100 (568XA)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247525)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247532)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- MIRKA Mesh Grip, Disc, 11", P320 Grit, PK50 (9A-262-320)
- 3M Hook & Loop Sanding Discs