Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, NoHole, 3 in, VF, P220G, PK200
Mfr # 00916
Zoro # G7505093
product price: $123.99
/pk 200, $0.62/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Silicon Carbide
- Grit P220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00916
- Zoro # G7505093
- UPC # 00051131009165
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 3 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- PFERD 2" Circular Mounted End Brush - .014 CS Wire, 1/4" Shank (82930)
- NORTON ABRASIVES Precision Sharp File, A/O, Org/Brn, Fine (61463686955)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- 3M Particulate Filter 2091, PK 100 (7100242461)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247531)
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- 3M Paper Disc, Gold, Very Fine, 5 in. Dia, PK50 (7100010687)
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- 3M Sanding Disc, Aluminum Oxide, PK100 (7100112002)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8400)
- 3M Hook & Loop Sanding Discs