Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, NoHole, 3 in, SF, P400G, PK200
Mfr # 00913
Zoro # G5888635
product price: $116.99
/pk 200, $0.58/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design No Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00913
- Zoro # G5888635
- UPC # 00051131009134
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P400 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Abrasive Grit | 320 / P400 |
Backing Material | Paper |
Color | Gold |
Backing Weight | A |
Series | 216U |
Abrasive Grade | Extra Fine |
Resistance Properties | Load |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 3 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 80 Grit Medium 5 pk (DCB321080S05G)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 (66254487393)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 24 in L, 50 Grit, Coarse, Ceramic, R981 SG, Red (78072710374)
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TR (66261017522)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252819)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M Film Disc, 6 in. Dia, Aluminum Oxide, PK75 (7100111602)
- 3M SAND DISC 80G 5X5"" 10PK (Disc5in10pk80)
- 3M Gold Film Disc, 5"x NH, 5 Hole, P320, PK100 (P320 948)
- CONTINENTAL ABRASIVES 5" 100 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole (SD-50HP8100)
- 3M Hook & Loop Sanding Discs